Motion
PLB68M100FR 100MM PBLK RLR BRG

LINK-BELT
PLB68M100FR 100MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 100 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02701505
MFR #PLB68M100FR 100MM PBLK RLR BRG
List Price$6,490.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M100FR 100MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 100 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02701505
MFR #PLB68M100FR 100MM PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,490.61/each for your price

Overview

Mfr description
PLB68M100FR PILLOWBLK P-LB68M100FR

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    320.7 to 368.3 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    125.41 mm
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Base Width
    120.6 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    6.5000 in
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    102000 lbf
  • Radial Static Load Capacity
    132000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    Maximum of +212 °F
  • Series
    6800
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    22222LB
  • Weight
    98 lbs
  • Max Rpm
    2500 rpm
  • UPC_NO
    662327990688
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text