Motion
PLB68M75R 75MM PBLK RLR BRG

LINK-BELT
PLB68M75R 75MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02701506
MFR #PLB68M75R 75MM PBLK RLR BRG
List Price$7,641.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB68M75R 75MM PBLK RLR BRG

Pillow Block Roller Bearing Unit - 75 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02701506
MFR #PLB68M75R 75MM PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,641.81/each for your price

Overview

Mfr description
PLB68M75R PILLOWBLK P-LB68M75R

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    250.8 to 279.4 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    95.25 mm
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Base Width
    88.9 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    127 mm
  • Seal Type
    Labyrinth
  • Radial Dynamic Load Capacity
    58500 lbf
  • Radial Static Load Capacity
    73500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    Maximum of +212 °F
  • Series
    6800
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    22217LB
  • Weight
    46.4 lbs
  • Max Rpm
    3250 rpm
  • UPC_NO
    662327440978
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text