Motion
3325X1
USA Sealing Pipe Adapters Hex Nipple - 1/16 in 1/16-27 NPTF x 1/16 in 1/16-27 NPTF
MI ITEM #02701609
MFR #3325X1
List Price$56.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Pipe Adapters Hex Nipple - 1/16 in 1/16-27 NPTF x 1/16 in 1/16-27 NPTF
MI ITEM #02701609
MFR #3325X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.69/each for your price

Overview

Mfr description
3325 X 1 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Hex Nipple
  • End 1 Style
    NPTF
  • End 1 Size
    1/16 in
  • End 1 Thread
    1/16-27
  • End 2 Style
    NPTF
  • End 2 Size
    1/16 in
  • End 2 Thread
    1/16-27
  • Hex Size
    0.438 in
  • Both Ends Style/Type
    NPTF X NPTF
  • Description Keyword
    1/16 in 1/16-27 NPTF x 1/16 in 1/16-27 NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text