Motion
749.13.31

REXNORD INC
749.13.31

MCC® Flat Top Conveyor Chain Component - Side Flexing, 84 mm Width, 25.4 mm Pitch
MI ITEM #02701723
MFR #749.13.31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
749.13.31

MCC® Flat Top Conveyor Chain Component - Side Flexing, 84 mm Width, 25.4 mm Pitch
MI ITEM #02701723
MFR #749.13.31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
749.13.31 FGM1050 K84MM HP
  • HP1050 FGM 3.3 Inch Wide TableTop® Chain Molded in Brown High Performance Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    HP
  • Base Chain Material
    HP
  • Flight Color
    Brown High Performance
  • Flight Thickness
    8.7 mm
  • Minimum Backflex Radius
    130 mm
  • Pin Diameter
    7 mm
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    44.5 mm
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Weight
    0.04 kg
  • Weight per Foot
    1.86 kg/m
  • Chain Material
    Brown High Performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text