Motion
CL-100-PA
Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 360lb
MI ITEM #02701771
MFR #CL-100-PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pull Action Latch Clamp, Latch Clamp, Max. Holding Capacity: 360lb
MI ITEM #02701771
MFR #CL-100-PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-100-PA TOGGLE CLAMP

Specifications

  • Clamp Type
    Latch
  • Maximum Holding Capacity
    360 lb
  • Base Length
    1-1/32 in
  • Overall Height
    1-5/32 in
  • Overall Length
    3-7/16 in
  • Bar Type
    U Shaped
  • Weight
    0.2 lb
  • Base Width
    1-7/64 in
  • Height Under Bar
    15/32 in
  • Base Material
    Alloy Steel
  • Handle Style
    Straight Lever
  • Clamp Style
    Pull Action Latch
  • Toggle Type
    Locking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text