Motion
LF880TAB-3.25IN PA-PINS

REXNORD INC
LF880TAB-3.25IN PA-PINS

Table Top Chain - Low Friction, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #02701793
MFR #LF880TAB-3.25IN PA-PINS
Price$50.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF880TAB-3.25IN PA-PINS

Table Top Chain - Low Friction, Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Brown Color
Mi Item #02701793
MFR #LF880TAB-3.25IN PA-PINS

Mfr description
LF880TK3.25 PLAS PIN
  • Package Qty 10 ft length
  • Made to Order
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.32/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1600 in
  • Guide Clearance Curve
    1.6300 in
  • Guide Clearance Straight
    1.7500 in
  • Minimum Backflex Radius
    1.5000 in
  • Pin Diameter
    0.2800 in
  • Weight
    0.06 lbs
  • Weight per Foot
    0.63 lbs

Details

  • Additional Details
    MTO (Made-to-Order) products are non-returnable. Minimum order quantity and additional setup charges may also apply
  • Base Chain Material
    Low Friction
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Manufacturer Upc Number
    698210848231
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Plastic
  • Standards Met
    FDA
  • UPC_NO
    698210848231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)