Specifications
Dimensions
- Bolt Hole Spacing3.9375 in
- Bolt Size3/8 in
- Bore Diameter1-1/4 in
- Length Through Bore1.5630 in
- Misalignment AngleStatic Only - ±2.0 °
- Overall Height1.6100 in
- Overall Length4.8100 in
- Overall Width3.5000 in
- Weight1.83 lbs
Details
- Bearing MaterialBlack Oxide
- Bearing TypeBall
- Bore TypeStraight
- CoatingNickel Plated
- ColorSilver
- Country of OriginMexico
- DescriptionLink-Belt FXSG220EK75 Flange Blocks Ball Bearings - FXSG220EK75
- Duty TypeIntermediate Duty
- Dynamic Load Capacity5810 lbf
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingNickel Plated
- Flange Mounting Type2-Bolt Flange
- Grease TypeMobil FM222 Food Grade H1
- Harmonization Code8483204040
- Housing ConstructionOne Piece
- Housing MaterialDuctile Iron
- Housing TypeTwo-Bolt Flange
- Locking DeviceSet Screw
- LubricantMOBIL FM222 FOOD GRADE H1
- Lubrication TypeRelubricatable
- Manufacturer Upc Number793699079593
- Max Operating Temperature225 °F
- Max Rpm4800 rpm
- Maximum Speed4800 rpm
- Mounting Type2-Bolt Flange
- Number Of Mounting Holes2
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity5810 lbs
- Radial Static Load Capacity3440 lbs
- RelubricatableYes
- Retainer MaterialNYLON
- Retainer TypeBall Riding Retainer
- Seal TypeContact Seal
- Self AligningYes
- Series200
- Static Load Capacity3440 lbf
- Type Of BearingBall
- UPC_NO793699079593
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)