1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CARR LANE MFG CO
CL-16-CLPL-0.50
Steel Drill Liner, Head or Headless: Headless, Bushing Code: Cl, Liner Code: L, Length: 0.50mm
MI ITEM #
02701978
MFR #
CL-16-CLPL-0.50
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
CARR LANE MFG CO CL-16-CLPL-0.50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CARR LANE MFG CO
CL-16-CLPL-0.50
Steel Drill Liner, Head or Headless: Headless, Bushing Code: Cl, Liner Code: L, Length: 0.50mm
MI ITEM #
02701978
MFR #
CL-16-CLPL-0.50
Mfr description
CL-16-CLPL-0.50 LOCK PRIMARY LINER BUSH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Body Outside Diameter
1.0018 mm
Inside Diameter
16 mm
Length
0.50 mm
Details
Bushing Code
Cl
Bushing Or Liner
Liner
Head Or Headless
Headless
Liner Code
L
Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items