Motion
66253262691

NORTON ABRASIVES
66253262691

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
MI ITEM #02702120
MFR #66253262691
List Price$442.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253262691

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 12 in, Maximum RPM: 2070 RPM
MI ITEM #02702120
MFR #66253262691

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$442.96/each for your price

Overview

Mfr description
66253262691 12X1X5 TYPE 1 STRT WHL 32A60

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    5 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 1 - Straight Wheel
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    K
  • Max Rpm
    2070 rpm
  • UPC_NO
    66253262691
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text