Motion
CFS3V
Flat Cam Follower - CF Series, 6 mm Roller Dia, 4 mm Roller Width, 3 mm Stud Dia, Carbon Steel Material
MI ITEM #02702146
MFR #CFS3V
Price$219.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CF Series, 6 mm Roller Dia, 4 mm Roller Width, 3 mm Stud Dia, Carbon Steel Material
MI ITEM #02702146
MFR #CFS3V

Mfr description
CFS3V CAM FOLLOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.68/each

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    6 mm
  • Roller Width  
    4 mm
  • Stud Diameter  
    3 mm
  • Thread Length
    3 mm
  • Thread Size
    M3 x 0.5

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557013072
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1420 N
  • Radial Static Load Capacity
    1790 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    CF
  • Thread Type
    ISO
  • UPC_NO
    4549557013072

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)