Motion
25FSS-103
Straight-Thru Series Hydraulic Socket - Stainless Steel Body Material, Unvalved, 1/4 in Hose Barb, 5000 psi psi, 1/4 in Body Size, EPDM Seal
MI ITEM #02702409
MFR #25FSS-103
Your Price$55.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Socket - Stainless Steel Body Material, Unvalved, 1/4 in Hose Barb, 5000 psi psi, 1/4 in Body Size, EPDM Seal
MI ITEM #02702409
MFR #25FSS-103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.63/each(List $69.54)

Overview

Mfr description
25FSS-103 COUPLER

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    4001 to 5000 psi
  • Working Pressure
    5000 psi
  • Valve Type
    Unvalved
  • Material Specifics
    303 Stainless Steel
  • Body Material
    Stainless Steel
  • Seal Material
    EPDM
  • Description Keyword
    1/4 in Hose Barb
  • Body Size
    1/4 in
  • Coupling Connection Type
    Manual
  • Standard Interchange
    Industrial
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • Weight
    0.120 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought