Motion
NKX15T2

NTN
NKX15T2

Needle Roller Bearing - 15 mm Bore, 28 mm OD, 23 mm Width, Open
MI ITEM #02702456
MFR #NKX15T2
Your Price$131.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKX15T2

Needle Roller Bearing - 15 mm Bore, 28 mm OD, 23 mm Width, Open
MI ITEM #02702456
MFR #NKX15T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$131.76/each(List $151.53)

Overview

Mfr description
NKX15T2 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Outside Diameter
  • Configuration
    One
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Precision Rating
    ISO Class 0
  • Radial Dynamic Load Capacity
    840 kgf
  • Radial Static Load Capacity
    2290 lbf
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    8800 rpm
  • Closure Type
    Open
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Cage Material
    Nylon
  • Series
    NKX
  • Manufacturer Upc Number
    4547359126082
  • UPC_NO
    4547359126082
  • Country of Origin
    JP
  • Weight
    0.097 lbs
  • Harmonization Code
    8482.40.0000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text