Motion
12TR500 XREEL

GATES RUBBER CO
12TR500 XREEL

TR500 Air Brake & Engine Hydraulic Hose - 3/4 in ID, 1.04 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Textile Cover, Nitrile (Type C) Tube
MI ITEM #02702544
MFR #12TR500 XREEL
Your Price$19.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12TR500 XREEL

TR500 Air Brake & Engine Hydraulic Hose - 3/4 in ID, 1.04 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, Textile Cover, Nitrile (Type C) Tube
MI ITEM #02702544
MFR #12TR500 XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.41/ft(List $22.32)

Overview

Mfr description
12TR500 4657-2230

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053670462
  • Working Pressure
    500 psi / 34.5 bar
  • Burst Pressure
    2000 psi / 137.9 bar
  • Inner Tube Material
    Nitrile (Type C)
  • Hose Covering Material
    Textile
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 250 °F
  • UPC_NO
    072053670462
  • Color
    Black
  • Minimum Bend Radius
    3.5 in /88.9 mm
  • Dash Size
    12
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Length
    200 ft / 61 m
  • Weight
    0.34 lbs
  • Manufacturer Catalog Number
    46572230
  • Hose Dash Size
    12
  • Cover Type
    Standard
  • Trademark
    TR500 Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    Recommended for air brake hose, high temperature pressurized oil return lines and rotary oil/air compressor lines, engine and transmission coolant lines and lube oil lines. Not recommended for gasoline or diesel fuel applications.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Constant Pressure-Low
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought