Motion
20MEGATECH 1000 XCTN

GATES RUBBER CO
20MEGATECH 1000 XCTN

MegaTech® 1000 Oil/Air Return Hose - 1-1/4 in ID, 1.64 in OD, 1000 psi / 68.9 bar Working Pressure, 4000 psi / 275.8 bar Burst Pressure, Nitrile Rubber Cover, CPE (Type J) Tube
MI ITEM #02702549
MFR #20MEGATECH 1000 XCTN
Your Price$54.46/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20MEGATECH 1000 XCTN

MegaTech® 1000 Oil/Air Return Hose - 1-1/4 in ID, 1.64 in OD, 1000 psi / 68.9 bar Working Pressure, 4000 psi / 275.8 bar Burst Pressure, Nitrile Rubber Cover, CPE (Type J) Tube
MI ITEM #02702549
MFR #20MEGATECH 1000 XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.46/ft(List $62.62)

Overview

Mfr description
20MEGATECH1000XCTN 4657-2338

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053977691
  • Working Pressure
    1000 psi / 68.9 bar
  • Burst Pressure
    4000 psi / 275.8 bar
  • Inner Tube Material
    CPE (Type J)
  • Hose Covering Material
    Nitrile Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 300 °F
  • UPC_NO
    072053977691
  • Color
    Black
  • Minimum Bend Radius
    8.5 in / 215.9 mm
  • Dash Size
    20
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Tube Material
    CPE - Type J
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Length
    100 ft / 30 m
  • Weight
    0.83 lbs
  • Manufacturer Catalog Number
    46572338
  • Hose Dash Size
    20
  • Cover Type
    Standard
  • Trademark
    MegaTech® 1000 High-Temp Oil -Air Return Hose
  • Tube Color
    Black
  • Recommended Use
    MegaTech® 1000 High-Temp hose is recommended for air brake hose, pressurized hot oil return lines and rotary oil/air compressor lines. Not recommended for gasoline or diesel fuel applications.
  • Reinforcement Type
    1-braid, wire
  • Hose Pressure
    Constant Pressure-High
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought