Specifications
Dimensions
- Hose Dash Size4
- Length350 ft / 107 m
- Minimum Bend Radius2 in / 50.8 mm
- Nominal Hose Inner Diameter1/4 in
- Nominal Hose Outer Diameter0.59 in
- Weight0.27 lbs
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Burst Pressure20000 psi / 1379 bar
- ColorBlack
- Country of OriginUS
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Cover TypeMegaTuff
- Hose Covering MaterialSynthetic Rubber
- Hose PressureConstant Pressure-Very High
- Hose Reinforcement TypeSteel Wire
- Inner Tube MaterialNitrile (Type C)
- Manufacturer Catalog
- Manufacturer Catalog Number46571188
- Manufacturer CompatibilityThis product can only be used with other Gates products.
- Manufacturer Product Page
- Manufacturer Upc Number072053435610
- ManufacturerName (description attribute)Gates
- Maximum Temperature+49°C / +120 °F
- Minimum Temperature-40°C / -40 °F
- Operating Temperature Range-40 to 120 °F
- Physical ResistanceAbrasion, Fire, Oil
- Recommended UseJ2AT hose is recommended for hydraulic jack applications. Meets Material Handling Institute specifcation IJ 100 for hydraulic hose and assemblies used with jacking systems. 10,000 Static Pressure Only.
- Reinforcement Type2-braid, wire
- Standards MetIJ 100, MSHA 2G
- TrademarkJ2AT Hydraulic Hose
- Tube ColorBlack
- Tube MaterialNitrile - Type C
- Typical ApplicationsHydraulic
- UPC_NO072053435610
- Working Pressure10000 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)