Motion
11HS
68514435459 Hytrel Coupling Sleeve - HS, Two Piece Split, Thermoplastic Elastomer
Mi Item #02702795
MFR #11HS
Price$759.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514435459 Hytrel Coupling Sleeve - HS, Two Piece Split, Thermoplastic Elastomer
Mi Item #02702795
MFR #11HS

Mfr description
11HS-SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.53/each

Specifications

Dimensions

  • Bore Diameter
    3.3750 in
  • Coupling Outside Diameter  
    8.19 in
  • Coupling Overall Length
    4 in
  • Coupling Size Code
    11
  • Max Angular Misalignment
    0.25 °
  • Max Parallel Misalignment
    0.035 in
  • Outside Diameter
    8.1800 in

Details

  • Color
    Orange
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Manufacturer Catalog
    68514435459
  • Manufacturer Catalog Number
    68514435459
  • Manufacturer Upc Number
    685144354594
  • Material
    Hytrel
  • Max Rpm
    3600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    Thermoplastic Elastomer
  • Sleeve Type Code
    HS
  • Torque Capacity
    18000 in
  • UPC_NO
    685144354594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)