Motion
11TF
Sleeve Coupling Flange - S-Flex Flange, Size 11TF, Cast Iron Material, 2517 Bushing
MI ITEM #02702796
MFR #11TF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - S-Flex Flange, Size 11TF, Cast Iron Material, 2517 Bushing
MI ITEM #02702796
MFR #11TF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11TF-FLNG-TAPER STD UNC THREAD

Specifications

  • Hub Flange Type Code
    TF
  • Coupling Size Code
    11TF
  • Bore Type
    Taper Lock Bushed
  • Hub Type
    S-Flex Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Coupling Overall Length
    8.0000 in
  • Bushing Size
    2517
  • Bushing Type
    Taper Locking
  • Torque Capacity
    4530 in
  • Max Rpm
    3600 rpm
  • Horsepower @ 100 RPM
    7.2 hp
  • Series
    S-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144622853
  • UPC_NO
    685144622853
  • Material
    Cast Iron
  • Outside Diameter
    8.6250 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought