Motion
61808-2RZ

SKF
61808-2RZ

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #02702872
MFR #61808-2RZ
Price$361.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61808-2RZ

Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 52 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
Mi Item #02702872
MFR #61808-2RZ

Mfr description
61808-2RZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$361.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    61808-2RZ BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 61808-2RZ Radial/Deep Groove Ball Bearing features 40 mm bore diameter, straight bore, double sealed closure, 52 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    61808-2RZ
  • Max Rpm
    13000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4.49 kN
  • Radial Static Load Capacity
    3.75 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    61
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577095268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)