Motion
LFB-0608
Drymet LF Straight Sleeve - 6 mm Bore, 8 mm Length, Metal-Polymer Composite Material
MI ITEM #02702890
MFR #LFB-0608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drymet LF Straight Sleeve - 6 mm Bore, 8 mm Length, Metal-Polymer Composite Material
MI ITEM #02702890
MFR #LFB-0608

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LFB0608 BUSHING
  • Serviceable without the need for lubrication
  • Thin and lightweight for compact design
  • Demonstrate low coefficient of friction and superior load performances in high-load, low-speed conditions
  • Usable at the high PV values even in the middle- and high-speed zones when lubricated
  • Usable in wide temperature ranges from low to high temperatures
  • Has superior chemical resistance
  • Features superior dimensional stability, mechanical strength, and thermal conductivity

Specifications

  • Additional Details
    Lead Free
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    6 mm
  • Overall Length
    8 mm
  • Maximum P Value
    49 N/mm²
  • Description
    Oiles Drymet LF Bushing, 6mm ID x 8mm OD x 8mm Length
  • Maximum PV Value
    3.60 N/mm² - m/s
  • Operating Temperature Range
    -392 to +536 °F
  • Backing Material
    Steel
  • Standards Met
    RoHS
  • Series
    LFB
  • Material Specification
    Drymet LF
  • Overall Thickness
    1 mm
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    8 mm
  • Type
    Sleeve
  • Bearing Material
    PTFE
  • Inside Diameter Tolerance
    +0 015/0 mm
  • Bore Diameter
    0.2362 in, 6 mm
  • Max V Value
    0.65 m/s
  • Length Tolerance
    0 / -0.3 mm
  • Sleeve Bearing Type
    Plain Sleeve
  • Measurement Standard
    Metric
  • Outside Diameter Tolerance
    +0.025/+0.015 mm
  • Thickness
    0.0394 in, 1 mm
  • Type Of Bearing
    Bushing
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought