Motion
W5310SZNR

NTN
W5310SZNR

Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.8750 in Width, Open, C0
Mi Item #02703066
MFR #W5310SZNR
Price$378.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
W5310SZNR

Double Row Angular Contact Bearing - 50 mm Bore, 110 mm OD, 1.8750 in Width, Open, C0
Mi Item #02703066
MFR #W5310SZNR

Mfr description
W5310SZNR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.8750 in
  • Precision Rating
    Not Rated
  • Weight
    4.17 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    W5310SZNR BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Series
    W531
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359247459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)