Motion
E6-FMFL-75.88
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 72.0000 in Belt Width, Zinc Material
Mi Item #02703116
MFR #E6-FMFL-75.88
Price$1,003.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Conveyor Replacement Idler Roller - CEMA E, 6.0000 in Roller Diameter, 72.0000 in Belt Width, Zinc Material
Mi Item #02703116
MFR #E6-FMFL-75.88

Mfr description
E6-FMFL-75.88 75.500 FMCRETROROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,003.79/each

Specifications

Dimensions

  • Belt Width
    72.0000 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    75.8800 in
  • Weight
    138.00 lbs, 62.60 kg

Details

  • CEMA Rating
    CEMA E
  • Material
    Zinc
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)