Motion
H119624-120
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Water Suction & Discharge Type, PVC Tube Material, PVC Cover Material, 120.00 ft Length
Mi Item #02703127
MFR #H119624-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/2 in Inner Diameter, 300 psi Working Pressure, Water Suction & Discharge Type, PVC Tube Material, PVC Cover Material, 120.00 ft Length
Mi Item #02703127
MFR #H119624-120

Mfr description
H119624-120 ROYALFLEX WATER HOSE 300PSI
  • Industry leader since 1870|Designed for safety and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    -24
  • Hose Weight
    97.20 lbs/ft
  • Length
    120.00 ft
  • Minimum Bend Radius
    6 in
  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2 in
  • Wall Thickness
    0.25 in

Details

  • Abrasion Resistance
    Standard
  • Burst Pressure
    1200 psi
  • Color
    Blue
  • Compatible Fittings
    Male NPT, Cam locks
  • Construction
    Extruded
  • Cover Material
    PVC
  • Hose Covering Material
    PVC
  • Hose Reinforcement Material
    Polyester and Helical Wire
  • Hose Type
    Water Suction & Discharge
  • Inner Tube Material
    Polyvinyl Chloride (PVC)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H119624-120
  • Manufacturer Upc Number
    639789269492
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -20 °F
  • NMFC Number
    70
  • Product Type
    Industrial Hose
  • Reinforcement Material
    Brass Plated Steel Wire
  • Series
    H1196 Series
  • Standards Met
    MSHA Approved
  • Tube Material
    PVC
  • Typical Applications
    Water and diluted pesticide transfer, water suction and discharge MSHA approved.
  • UPC_NO
    639789269492
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)