Motion
IR3000-04BG
Compacted and Light Weight Regulator - 1/2 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
Mi Item #02703176
MFR #IR3000-04BG
Price$171.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compacted and Light Weight Regulator - 1/2 in Inlet Port, Rc InletThread, Straight, Rc Outlet Thread
Mi Item #02703176
MFR #IR3000-04BG

Mfr description
IR3000-04BG REGULATOR, PRECISION MODULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.35/each

Specifications

Dimensions

  • Body Size
    IR3000
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in
  • Overall Height
    82 mm
  • Overall Length
    148 mm
  • Overall Width
    101 mm
  • Weight
    2.09 lbs

Details

  • Included Options
    Mounting Bracket, Pressure Gauge
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    60 °C
  • Maximum Air Flow
    0.41 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    29 psi
  • Minimum Set Pressure
    1.45 psi
  • Mounting Type
    With Mounting Option
  • Operating Temperature Range
    -5 to 60 °C
  • Outlet Port Thread Type
    Rc
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Series/System
    IR1000/2000/3000
  • Set Pressure Range
    1.45 to 29 psi
  • Standards Met
    JIS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)