Motion
UCFC210-32
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #02703227
MFR #UCFC210-32
Price$145.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #02703227
MFR #UCFC210-32

Mfr description
UCFC210-32 2 PILOTED FLG CART
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.07/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.4375 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    2.031 in
  • Overall Length Diameter  
    6.5000 in
  • Pilot Diameter
    4-21/64 in
  • Unit Standoff
    1-43/64 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Catridge
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    UC210-32
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFC200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250322039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)