Overview
Mfr description
829381 300.S71.ADPT
Specifications
- Product TypesCoupling Adapter
- Coupling Size Code300
- Series71
- UPC_NO698210698744
- Manufacturer Catalog Number829381
- Weight2.40 lbs
- Product TypeDisc Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data