Motion
193-0076-001
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 194.8 cm³/r Max Geometric Displacement
Mi Item #02703250
MFR #193-0076-001
Price$3,675.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 194.8 cm³/r Max Geometric Displacement
Mi Item #02703250
MFR #193-0076-001

Mfr description
193-0076-001 MOTOR
  • Lowest pressure drop motor in the industry
  • Widest range of options
  • The most experienced manufacturer of LSHT motors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,675.25/each

Specifications

Dimensions

  • Continuous Torque
    4779 in
  • Motor Port Size
    7/8–14 UNF-2B
  • Overall Height
    5.39 in
  • Overall Length
    11.07 in
  • Overall Width
    4.80 in

Details

  • Actual Mounting Flange
    Standard, 2 Bolt; 101.6 [4.00] Dia. X 6.10 [.240] Pilot, 14.35 [.565] Dia. Mounting Holes On 146.05 [5.750] Dia. B.C. (SAE B)
  • Actual Output Shaft
    Spline
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    11.89 in³/r
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Operating Temperature
    180 °F
  • Max Rpm
    350 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum Flow Rate
    20 gpm
  • Maximum RPM-Continuous
    225 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt Flange - 3.4 in Pilot - SAE B
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    Standard
  • Series
    2000 - Standard
  • Shaft Type
    Splined
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)