Motion
AF20P-060S
FILTER ELEMENT
Mi Item #02703311
MFR #AF20P-060S
Price$4.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FILTER ELEMENT
Mi Item #02703311
MFR #AF20P-060S

Mfr description
AF20P-060S FILTER ELEMENT (AF/AW20)
  • Replacement filter element for series AF/AW
  • Non-woven fabric
  • 5µm filtration rating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.00/each

Specifications

Dimensions

  • Filter Size
    20
  • Weight
    1.6 g

Details

  • Filter Type
    Air Filter
  • Manufacturer Product Page
  • Series
    AF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)