Motion
1-5/8X10 MARINE+ WET EXH 75SD

GATES RUBBER CO
1-5/8X10 MARINE+ WET EXH 75SD

Marine Master™ Plus Wet Exhaust Industrial Hose - 1-5/8 in Inner Diameter, 75 psi Working Pressure, Marine & Engine Hose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 10 ft Length
MI ITEM #02703360
MFR #1-5/8X10 MARINE+ WET EXH 75SD
Price$31.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1-5/8X10 MARINE+ WET EXH 75SD

Marine Master™ Plus Wet Exhaust Industrial Hose - 1-5/8 in Inner Diameter, 75 psi Working Pressure, Marine & Engine Hose Type, Nitrile Rubber Tube Material, Chloroprene Rubber Cover Material, 10 ft Length
MI ITEM #02703360
MFR #1-5/8X10 MARINE+ WET EXH 75SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.73/ft

Specifications

Dimensions

  • Hose Weight
    0.86 lbs per ft
  • Length
    10 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    1-5/8 in
  • Nominal Hose Outer Diameter  
    2.07 in
  • Weight
    0.86 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Description
    RECOMMENDED FOR: Marine wet exhaust and general purpose applications. Suitable for coolant lines where tight bends are required.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    Synthetic Fabric with Built-In Wire
  • Hose Type
    Marine & Engine Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Standards Met
    ARPM Class B, ARPM Class C, SAE
  • Suction
    20 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    072053215472
  • Working Pressure
    75 psi

Overview

Mfr description
1 5/8 MARINE MASTER PLUS WET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought