Motion
KK6S-04F
S COUPLER
Mi Item #02703425
MFR #KK6S-04F
Price$19.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S COUPLER
Mi Item #02703425
MFR #KK6S-04F

Mfr description
KK6S-04F S-COUPLER
  • S coupler series, general purpose type
  • With sleeve lock mechanism (Except KK2)
  • Effective area: 3.8 to 82mm²
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.95/each

Specifications

Dimensions

  • Body Size
    1/2 in
  • Weight
    87.4 g

Details

  • Application
    Pneumatic, Water
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in BSPT, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female BSPT
  • ManufacturerName (description attribute)
    SMC
  • Safety Options
    Sleeve Lock
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    145 psi
  • Working Pressure Range
    100 to 250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)