Overview
Mfr description
VVQC1000-2A-1-N9-R VQC U SIDE END PLATE
- End plate (U-side) for series VQC1000/2000 valve manifold
- Branch type supply/exhaust available on VQC2000
Specifications
- Country of OriginJP
- Operating Temperature Range-10 to +50 °C
- Manufacturer Product Page
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data