Motion
13-K 514
5 in X 1/4 in X5/8 in STAINLESS STEEL STRINGER BEAD KNOT TWISTED BRUSH
MI ITEM #02703449
MFR #13-K 514
Price$91.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 in X 1/4 in X5/8 in STAINLESS STEEL STRINGER BEAD KNOT TWISTED BRUSH
MI ITEM #02703449
MFR #13-K 514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.84/each

Specifications

Dimensions

  • Bristle Diameter
    0.02 in
  • Brush Diameter
    5 in
  • Diameter
    5 in
  • Face Width
    5 in
  • Overall Length
    5 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Aluminum, Stainless Steel
  • Bristle Type
    Knotted - Standard Twist
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980285183
  • Max Rpm
    15000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Stringer Bead Knot-Twisted Wire Brush
  • UPC_NO
    662980285183

Overview

Mfr description
13K514 SS WIRE WHEEL 5 X 1/4 IN M14X2
  • Fast removal; Perfect balance; Top quality wire; Vibration free; For Use on Stainless Steel and Aluminum . These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought