Motion
06-B 506
ENDURO-FLEX™ Blending Disc 5" GR60 SPIN-ON PK10
Mi Item #02703464
MFR #06-B 506
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENDURO-FLEX™ Blending Disc 5" GR60 SPIN-ON PK10
Mi Item #02703464
MFR #06-B 506

Mfr description
06B506 GR60 ENDURO FLEX 5 INCH
  • One step finishing solution to reduce cost; Quiet, vibration-free grinding; Raised hub fits all standard grinder back flanges; With integral thread 5/8"-11; Eco-Trim™ trimmable backing extends disc life by up to 3 times; Safe and easy to trim; For use on: Steel, Stainless Steel; Grinding and finishing welds; Surface finishing; Always use a back flange; Backing can be trimmed for working in corners;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 in
  • Disc Diameter  
    5 in
  • Weight
    0.27 lb

Details

  • Abrasive Material
    Zirconium Abrasive Grain
  • Abrasive Type
    Flap Disc
  • Application
    Blending
  • Arbor Type
    Spin-On
  • Backing Material
    Eco-Trim
  • Bonding Type
    Coated
  • Coat Type
    Coated Abrasive
  • Description Keyword
    Trimmable Disc
  • For Use With
    Angle Grinder
  • Form Material
    Flap Disc
  • Grit Number
    60
  • Manufacturer Package Quantity
    10.000
  • Manufacturer Stock Number
    06B506
  • Manufacturer Upc Number
    662980140055
  • Max Rpm
    12200 rpm
  • Mineral Type
    Zirconium
  • Package Qty
    10.000
  • Package Quantity
    10.000
  • Trimmable
    Trimmable
  • UPC_NO
    662980140055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)