Motion
13-L 454
wide wheel knot-twisted - 4.5000 in Diam, 4-1/2 in Width, 15000 rpm
MI ITEM #02703473
MFR #13-L 454
Price$52.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
wide wheel knot-twisted - 4.5000 in Diam, 4-1/2 in Width, 15000 rpm
MI ITEM #02703473
MFR #13-L 454

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.72/each

Specifications

Dimensions

  • Arbor Size
    5/8 in-11
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    4-1/2 in
  • Diameter
    4.5000 in
  • Face Width
    4-1/2 in
  • Overall Length
    4-1/2 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Standard Twist
  • Brush Type
    Wheel
  • Flared Bristles
    No
  • Manufacturer Upc Number
    662980277089
  • Material
    Steel
  • Max Rpm
    15000 rpm
  • Mount Type
    Screw-On
  • Product Type
    Wheel Brushes
  • Specification
    Wide Wheel Brush With Knot-Twisted Wires
  • UPC_NO
    662980277089
  • Wire Type
    Knot-Twisted

Overview

Mfr description
13L454 WIRE WHEEL BRUSH 4 1/2
  • For Use on: Steel; Fast removal; Long life; Perfect balance; Top quality wire; Vibration free These brushes are made from top quality wire that is perfectly knotted and balanced for minimal vibration and maximum user safety. Quicker surface cleaning and safer operation make our wire wheel brushes the preferred choice for professionals throughout North America.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought