Motion
0304-C-40
Female JIC - 3-12 UN Thread, Steel Material
MI ITEM #02703531
MFR #0304-C-40
Price$732.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female JIC - 3-12 UN Thread, Steel Material
MI ITEM #02703531
MFR #0304-C-40

Mfr description
0304-C-40 CAP NUT 3-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$732.59/each

Specifications

Dimensions

  • End 1 Size
    2-1/2 in

Details

  • Adapter Type
    Cap
  • Description Keyword
    2-1/2 in JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    (SAE) 3–12
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    0304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)