Motion
TIGEAR-2 E-Z KLEEN REDUCER

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #02703556
MFR #TIGEAR-2 E-Z KLEEN REDUCER
Price$4,069.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 E-Z KLEEN REDUCER

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #02703556
MFR #TIGEAR-2 E-Z KLEEN REDUCER

Mfr description
26QZ60HA56 TIGEAR-2 E-Z KLEEN REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,069.15/each

Specifications

Dimensions

  • Bore Diameter
    1.6880 in
  • Bore Length
    6.6200 in
  • Case Size
    26
  • Center Distance
    2.6300 in
  • Nominal Ratio
    60 : 1
  • Overhung Load
    1610 lbf
  • Ratio
    60:1

Details

  • Additional Details
    TIGEAR-2 E-Z KLEEN REDUCER
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Upc Number
    782476053710
  • Max Input Horsepower
    1.510 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow Alternate
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Paint Type
    Stainless Epoxy
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Style
    Quill
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    2 hp
  • Torque Rating (in-lb)
    1547 in-lb
  • UPC_NO
    782476053710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)