Motion
LOR 123

SKF
LOR 123

Bearing Seal - 5.0000 in Bore, Aluminium Material, Compatible Bore: 5.0000 in , 5.6500 in OD, 1.0000 in Overall Width
Mi Item #02703621
MFR #LOR 123
Price$243.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 123

Bearing Seal - 5.0000 in Bore, Aluminium Material, Compatible Bore: 5.0000 in , 5.6500 in OD, 1.0000 in Overall Width
Mi Item #02703621
MFR #LOR 123

Mfr description
LOR 123 SEAL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.81/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Compatible Bore Diameter
    5.0000 in
  • Outside Diameter
    5.6500 in
  • Overall Width
    1.0000 in
  • Width
    1.0000 in, 25.40 mm

Details

  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Series
    SAF/SAW
  • UPC_NO
    7316571316963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)