Motion
N1H301240Z
Linear Motion Accessorie - Overall Length: 1240 MM
MI ITEM #02703622
MFR #N1H301240Z
Your Price$653.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Motion Accessorie - Overall Length: 1240 MM
MI ITEM #02703622
MFR #N1H301240Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$653.25/each(List $816.56)

Overview

Mfr description
N1H301240Z RAIL

Specifications

  • Manufacturer Upc Number
    029176957949
  • UPC_NO
    029176957949
  • ManufacturerName (description attribute)
    NSK
  • Measurement Standard
    Metric
  • Overall Length
    1240 MM
  • Material
    Special High Carbon Steel
  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Size
    30 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought