Motion
P182C17FB12C

MARATHON ELECTRIC
P182C17FB12C

Farm Duty Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02703647
MFR #P182C17FB12C
Your Price$1,337.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
P182C17FB12C

Farm Duty Motor - 2 hp, 1800 rpm, 1 ph, 115/208-230 V, 182T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #02703647
MFR #P182C17FB12C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,337.53/each(List $1,538.16)

Overview

Mfr description
131541.00,2HP,182T,1800RPM,1PH,TEFC
  • Gasketed capacitor cases and conduit box covers
  • Meets or exceeds NEMA service factors
  • Double sealed ball bearings
  • Single phase designs
  • Condensate drains on general purpose Ag motors
  • Low temperature manual overload protected
  • High starting torque ratings

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/208-230 V
  • Frame Size
    182T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1740 rpm
  • Starting Method
    Across The Line
  • Thermal Protection
    Manual
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    K
  • kW
    1.50 kW
  • Full Load Current
    24.80 / 13.00–12.40 A
  • Full Load Efficiency
    72.00 %
  • Description
    Agricultural Motor, 2 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 182T Frame, TEFC
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Description Keyword
    2 hp
  • Volts @ Frequency
    115/208-230 V @ 60 Hz
  • Shaft Type
    T
  • Shaft Diameter
    1.1250 in
  • Voltage
    115/208-230 V
  • Shaft Rotation
    Selective Counterclockwise
  • Motor Length Less Shaft
    9.00 in
  • Overall Length C Dimension
    14.46 in
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • Ambient Temperature Range
    40 °C
  • IP Rating
    43
  • Standards Met
    CSA, UL Recognized
  • Harmonization Code
    8501.40.6040
  • Weight
    65.00 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720017890
  • UPC_NO
    691720017890
  • 2D Drawing
  • Wiring Diagram
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text