Motion
81228-MA
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 140 mm ID, 200 mm OD, Brass Cage
Mi Item #02703699
MFR #81228-MA
Price$4,709.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 140 mm ID, 200 mm OD, Brass Cage
Mi Item #02703699
MFR #81228-MA

Mfr description
81228-MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,709.08/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    46 mm
  • Weight
    7.84 lbs

Details

  • Cage Material
    Brass
  • Compatible Washers
    GS81228, WS81228
  • Dynamic Load Capacity
    102293.165 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    100000 lbf
  • Radial Static Load Capacity
    326000 lbf
  • Series
    812
  • Static Load Capacity
    325989.209 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802193886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)