Motion
EVS7-6-FG-D-3ZM0

SMC CORP OF AMERICA
EVS7-6-FG-D-3ZM0

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, BSPT Threads
Mi Item #02703712
MFR #EVS7-6-FG-D-3ZM0
Price$166.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EVS7-6-FG-D-3ZM0

Solenoid-Operated Air Control Valve - 4-Way, 2 Solenoid, Base Mounted, BSPT Threads
Mi Item #02703712
MFR #EVS7-6-FG-D-3ZM0

Mfr description
EVS7-6-FG-D-3ZM0 DIRECTIONAL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.50/each

Specifications

Details

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +1
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VS7
  • Standards Met
    ISO 5599 1
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)