Motion
47300
Keyless Bushings - B106 Series, 1.2500 in ID, 2.3620 in OD, 1.1220 in LTB
Mi Item #02703760
MFR #47300
Price$82.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 1.2500 in ID, 2.3620 in OD, 1.1220 in LTB
Mi Item #02703760
MFR #47300

Mfr description
B602104 B106 1-1/4" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.87/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 20
  • Bore Diameter
    1.2500 in
  • Bore Size
    1.2500 in
  • Hub Contact Pressure
    16099 psi
  • Length Through Bore  
    1.1220 in
  • Maximum Transmitted Thrust
    9595 lbs
  • Outside Diameter  
    2.3620 in
  • Overall Length
    1.1220 in
  • Screw Size
    M6 x 20
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12 ft lb
  • Manufacturer Catalog Number
    B602104
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    500 ft lb
  • Number Of Locking Screws
    8
  • Series
    B106
  • Transmissible Axial Force
    9595 lbf
  • UPC_NO
    662345044318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)