Motion
300ASSSAP
3 in Coupling Size, Stainless Steel Body, Adapter x Female Thread NPT
Mi Item #02703853
MFR #300ASSSAP
Price$160.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 in Coupling Size, Stainless Steel Body, Adapter x Female Thread NPT
Mi Item #02703853
MFR #300ASSSAP

Mfr description
300ASSSAP 3" MALE CAM X 3" BSPP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.47/each

Specifications

Details

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Adapter x Female Thread NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)