Motion
53
Pneumatic Plug - Steel Body Material, 3/8 – 18 NPTF, 1/2 in Body Size
Mi Item #02703870
MFR #53
Price$15.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Plug - Steel Body Material, 3/8 – 18 NPTF, 1/2 in Body Size
Mi Item #02703870
MFR #53

Mfr description
53 PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.72/each

Specifications

Dimensions

  • Actual Thread Size
    3/8 – 18 NPTF
  • Body Size
    1/2 in
  • Hex
    0.81 in

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Plug
  • Description Keyword
    3/8 – 18 NPTF
  • Flow Rate
    538 gpm
  • Thread Hose I.D. Tube O.D.
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)