Motion
109-1370-006
Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 162.2 cm³/r Max Geometric Displacement
MI ITEM #02703886
MFR #109-1370-006
List Price$2,636.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 4000 - Standard, 162.2 cm³/r Max Geometric Displacement
MI ITEM #02703886
MFR #109-1370-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,636.35/each for your price

Overview

Mfr description
109-1370-006 ID#0410F03D000
  • 10 displacements
  • A variety of mounting flanges and output shafts
  • Reliable, proven design
  • High efficiency
  • Environmental protection options
  • Flexiblilty in designing this motor into a system
  • Options that fit well into tough applications

Specifications

  • Series
    4000 - Standard
  • Displacement
    9.90 in³/r
  • Continuous Torque
    4293 in
  • Max Rpm
    582 rpm
  • Motor Port Size
    7/16–20 UNF-2B
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Shaft Type
    Splined
  • Max Operating Temperature
    180 °F
  • Maximum Flow Rate
    25 gpm
  • Overall Height
    5.84 in
  • Overall Length
    11.36 in
  • Overall Width
    5.84 in
  • Seal Type
    Standard
  • Port Orientation
    Staggered Ports
  • Actual Mounting Flange
    Standard, 4 Bolt; 127.00 [5.000] Pilot Dia 14.27 [.562] Dia.Holes On 161.92 [6.375] Dia. Bolt Circle.(SAE C)
  • Actual Output Shaft
    Spline
  • Actual Port Type
    19.05 [.750] 4 Bolt Split Flange Staggered Ports Standard Pressure Series (Code 61)
  • Continuous Flow Rate
    95 L/min
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    722 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    19.05 [.750] 4 Bolt Split Flange Staggered Ports Standard Pressure Series (Code 61)
  • Mounting Type
    4-Bolt Flange - 5 in Pilot - SAE C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought