Motion
LGHB 2/18

SKF
LGHB 2/18

Grease - Calcium Sulphonate Complex Composition, 2 NLGI Grade, 18 kg Size, Pail Container, Brown Color, Water Resistant
Mi Item #02704069
MFR #LGHB 2/18
Price$854.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LGHB 2/18

Grease - Calcium Sulphonate Complex Composition, 2 NLGI Grade, 18 kg Size, Pail Container, Brown Color, Water Resistant
Mi Item #02704069
MFR #LGHB 2/18

Mfr description
LGHB 2/18 GREASE 18KG CAN
  • High viscosity, mineral oil based grease, using the latest complex calcium-sulphonate soap technology
  • Formulated to withstand high temperatures and extreme loads
  • Suitable for a wide range of applications, especially in the cement, mining and metals segments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$854.14/each

Specifications

Dimensions

  • Container Size
    18 kg
  • Net Weight
    39.70 lbs
  • NLGI Grade
    2
  • Shelf Life
    5 yr
  • Weight
    43.20 lbs

Details

  • Base Type
    Mineral
  • Color
    Brown
  • Composition
    Calcium Sulphonate Complex
  • Container Type
    Pail
  • Dropping Point
    428 °F
  • Form
    Grease
  • Grease Thickener
    Calcium Sulfonate Complex
  • Lubricant Type
    LGHB 2
  • Max Operating Temperature
    302 °F
  • Min Operating Temperature
    -4 °F
  • Oil Type
    Mineral
  • UPC_NO
    7316577662873
  • Water Resistance
    Water Resistant
  • Water Washout
    0-0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)