Motion
MBCK51-16-16-A
Bellows Shaft Coupling - Clamp-On with Keyway, 50.80 mm OD, 58.70 mm Length, Anodized Aluminum
Mi Item #02704085
MFR #MBCK51-16-16-A
Price$319.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bellows Shaft Coupling - Clamp-On with Keyway, 50.80 mm OD, 58.70 mm Length, Anodized Aluminum
Mi Item #02704085
MFR #MBCK51-16-16-A

Mfr description
MBCK51-16-16-A CLAMP BELLOWS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.60/each

Specifications

Dimensions

  • Axial Motion
    0.50 mm
  • Bore - Side 1
    16 mm
  • Bore - Side 2
    16 mm
  • Bore Size
    0.6300 in
  • Length Through Bore
    58.70 mm
  • Max Angular Misalignment
    2 °
  • Max Parallel Misalignment
    0.25 mm
  • Outside Diameter
    50.80 mm
  • Overall Length
    58.70 mm
  • Screw Thread Size
    M5
  • Weight
    0.44 lbs

Details

  • Bellows Material
    Stainless Steel
  • Bore Tolerance
    .03 mm / -.00 mm
  • Coupling Style
    Clamp-On with Keyway
  • Dynamic Torque Non Reversing
    22.60 Nm
  • Dynamic Torque Reversing
    11.30 Nm
  • Hub Material
    Anodized Aluminum
  • Manufacturer Product Page
  • Manufacturer Upc Number
    63452916765
  • Max Rpm
    10000 rpm
  • Rated Temperature
    -40 °F to 200 °F (-40 °C to 93 °C)
  • Series
    MBCK
  • Static Torque
    45.2 Nm
  • Torque Capacity
    33.33 ft-lbs
  • Torsional Stiffness
    108 Nm/Deg
  • UPC_NO
    63452916765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)