Motion
RD106
Hydraulic Cylinder Ram - Double-Acting, 10 ton Capacity, 6.250 in Stroke, 11.688 in Retracted, 17.938 in Extended
Mi Item #02704142
MFR #RD106
Price$2,022.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder Ram - Double-Acting, 10 ton Capacity, 6.250 in Stroke, 11.688 in Retracted, 17.938 in Extended
Mi Item #02704142
MFR #RD106

Mfr description
RD106 CYL, 10 TON 6 1/4 STROKE
  • High-tonnage premium design, high cycle cylinder for bridge lifting, ship building and mining applications with builtin safety relief preventing over pressurization when retracting
  • Perfect for bridge lifting, building reconstruction, shipyard, utility and mining equipment maintenance
  • Aluminum bronze overlay bearings provide long life, chrome plated piston rod resists corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,022.90/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    1.688 in
  • Collar Thread Length
    1.625 in
  • Cylinder Piston Top To Port
    2.500 in
  • Extended Height
    17.938 in
  • Load Cap Diameter
    1.375 in
  • Outside Diameter
    3.000 in
  • Piston Rod Diameter  
    0.938 in
  • Retracted Height
    11.688 in
  • Stroke  
    6.250 in
  • Thread Size
    2-3/4 – 12
  • Weight
    22.00 lbs

Details

  • Actuation
    Double-Acting
  • Collar Thread
    2-3/4-12
  • Cylinder Capacity
    10 ton
  • Cylinder Material
    Steel
  • Effective Area
    2.230 in²
  • Load Capacity
    10 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    13.900 in³
  • Piston Rod Internal Thread And Depth
    1 – 8 x 1
  • Piston Rod Protrusion
    0.250 in
  • Piston Stroke
    6.2500 in;158.80 mm
  • Pull Internal Pressure At Capacity
    9055 psi
  • Pull Retract Cylinder Capacity
    4 ton
  • Pull Retract Cylindrical Eff Area
    0.880 in²
  • Pull Retract Oil Capacity
    5.485 in³
  • Pull Tons At 10000 Psi
    4.40 ton
  • Series / Type
    RD
  • Tons at 10000 psi
    11.20 ton
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)