Motion
MUC205-14
Ball Insert Bearing - Cylindrical Bore, 0.8750 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
MI ITEM #02704192
MFR #MUC205-14
Your Price$133.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 0.8750 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
MI ITEM #02704192
MFR #MUC205-14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$133.05/each(List $192.87)

Overview

Mfr description
MUC205-14 7/8 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Bearing Material
    440C Stainless Steel
  • Seal Type
    Contact with Slinger
  • Series
    MUC200
  • Manufacturer Product Page
  • UPC_NO
    0808250169351
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text