Motion
33-430
Powerlock Tape Measure - 30 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
Mi Item #02704251
MFR #33-430
Price$38.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Powerlock Tape Measure - 30 ft Blade Length, 1 in Blade Width, Yellow Blade Color, Chrome Body Color, ABS Body Material
Mi Item #02704251
MFR #33-430

Mfr description
33-430 TAPE RULE 1" X 30'
  • 7 FT. BLADE STANDOUT: For routine, pro-grade measuring
  • LONG BLADE LIFE: With Mylar polyester film coating
  • HIGH-IMPACT CASE DEFENDS AGAINST DAMAGE: Chrome ABS enclosure is jobsite strong
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.24/each

Specifications

Dimensions

  • Blade Length
    30 ft
  • Blade Width
    1 in
  • Graduation
    1/16 in
  • Standout Length
    7 ft
  • Weight
    1.05 lbs

Details

  • Action
    Locking
  • Additional Details
    Stud Center Markings at 19.2"
  • Blade Coating
    Mylar/Polyester
  • Blade Color
    Yellow
  • Body Color
    Chrome
  • Body Material
    ABS
  • Lock Type
    Button
  • Measurement System
    Imperial
  • Reading Direction
    Left to Right
  • Retraction Method
    Automatic
  • Tape End Type
    Hook
  • UPC_NO
    076174334302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)