Motion
HC206-20
Ball Insert Bearing - 1.2500 in Bore Diam., 2.4410 in OD, Eccentric Collar Locking
MI ITEM #02704324
MFR #HC206-20
Price$44.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 1.2500 in Bore Diam., 2.4410 in OD, Eccentric Collar Locking
MI ITEM #02704324
MFR #HC206-20

Mfr description
HC206-20 ECC LCK COLL BRG-1-1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.24/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.4410 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    80067508344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)